Menu Search
Motors, AC Motor; Induction; Compact; 227/285/302/360/372/453V; 35/38/39/40A; 51.5/68.2/84.8/134.1/167.5/200.8 Hz; 3PH; 1500/2000/2500/4000/5000/6000 RPM; 111/114A; Ventilated; IP55; 132 mm Height; Foot Mount

SIEMENS #1PH81311TS001LA1

Motor; Induction; Compact; 227/285/302/360/372/453V; 35/38/39/40A; 51.5/68.2/84.8/134.1/167.5/200.8 Hz; 3PH; 1500/2000/2500/4000/5000/6000 RPM; 111/114A; Ventilated; IP55; 132 mm Height; Foot Mount

SKU #80476623174
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 227/285/302/360/372/453V
Hertz: 51.5/68.2/84.8/134.1/167.5/200.8 Hz
Phase: 3
Output Power - Decimal: 14.75/19.58/24.14 HP
Output Power: 11/14.6/18 kW
Current High/Low: 111/114A
Speed: 1500/2000/2500/4000/5000/6000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 35/38/39/40A
Shaft Dimensions: 132 mm H
Mounting: Foot
Weight: 89 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81311TS001LA1 COMPACT ASYNCH