Low Voltage Motor, 208-230/460V, 60 Hz, 3PH, 9.7A, 1765 RPM, 213T Frame, Class F

SKU: 80476633544
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC Motor
Voltage: 208-230/460V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 7-1/2 HP
Output Power - Decimal: 7.5 HP
Current High/Low: 19.40/9.70A
Speed: 1765 RPM
Application: Severe Duty
Enclosure Type: TEFC Totally Enclosed Fan Cooled
Frame Size: 213T
Amps: 9.7A
Bearing: Ball Bearing
Insulation: Class F
Mounting: Type F1
Construction: Cast Iron
Weight: 175.06 lb.
Enclosure Rating: IP54
Temperature - Operating: 40°C
Manufacturer Series: 1LE23
Motors, AC: Type - AC Motor; Voltage - 208-230/460V; Hertz - 60 Hz; Phase - 3PH; Output Power - Fractional - 7-1/2 HP; Output Power - Decimal - 7.5 HP; Current High/Low - 19.40/9.70A; Speed - 1765 RPM; Application - Severe Duty; Enclosure Type - TEFC Totally Enclosed Fan Cooled; Frame Size - 213T; Amps - 9.7A; Bearing - Ball Bearing; Insulation - Class F; Mounting - Type F1; Material - Construction - Cast Iron; Weight - 175.06 lb; Enclosure Rating - IP54; Temperature - Operating - 40deg C