Menu Search
Motors, AC Low Voltage Motor, 208-230/460V, 60 Hz, 3PH, 12.5A, 1800 RPM, 215T Frame, Class F
SIEMENS #1LE23112AB214AA3

Simotics Low Voltage Motor, 208-230/460V, 60 Hz, 3PH, 12.5A, 1800 RPM, 215T Frame, Class F

SKU # 66264315105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Motor
Voltage: 208-230/460V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 10 HP
Output Power - Decimal: 10.0 HP
Speed: 1800 RPM
Application: Severe Duty
Enclosure Type: TEFC Totally Enclosed Fan Cooled
Frame Size: 215T
Amps: 12.5A
Insulation: Class F
Construction: Cast Iron
Weight: 206 lb.
Enclosure Rating: IP54

Motors, AC: Type - AC Motor; Voltage - 208-230/460V; Hertz - 60 Hz; Phase - 3PH; Output Power - Fractional - 10 HP; Output Power - Decimal - 10.0 HP; Speed - 1800 RPM; Application - Severe Duty; Enclosure Type - TEFC Totally Enclosed Fan Cooled; Frame Size - 215T; Amps - 12.5A; Insulation - Class F; Material - Construction - Cast Iron; Weight - 206 lb; Enclosure Rating - IP54