Menu Search
Motors, AC Induction Motor, 400V, 50 Hz, 3PH, 4.3/3.7 kW, 10.0A, 1150 RPM, IP54/IP55
SIEMENS #1PH71032RD030BA3

Simotics Induction Motor, 400V, 50 Hz, 3PH, 4.3/3.7 kW, 10.0A, 1150 RPM, IP54/IP55

SKU # 66264314109 Manufacturer Series: M
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compact Induction Motor
Voltage: 400V
Hertz: 50Hz
Output Power: 4.3/3.7 kW
Current High/​Low: 10.0A
Speed: 1150 RPM
Enclosure Rating: IP54, IP55

Motors, AC: Type - Compact Induction Motor; Voltage - 400V; Hertz - 50 Hz; Output Power - 4.3/3.7 kW; Current High/Low - 10.0A; Speed - 1150 RPM; Enclosure Rating - IP54, IP55