Menu Search
Motors, AC Induction Motor, 115V, 200.0 kW, 1750 RPM, IP23
SIEMENS #1PL62264HF000AA3

Simotics Induction Motor, 115V, 200.0 kW, 1750 RPM, IP23

SKU # 66264301822 Manufacturer Series: M
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compact Induction Motor
Output Power: 200.0 kW
Speed: 1750 RPM
Enclosure Rating: IP23

Motors, AC: Type - Compact Induction Motor; Output Power - 200.0 kW; Speed - 1750 RPM; Enclosure Rating - IP23