Menu Search
Motors, AC AC Motor, 460V 60 Hz, 3PH
SIEMENS #1LE23014EB212AA3

AC Motor, 460V 60 Hz, 3PH

SKU # 66264347962
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Motor
Voltage: 460V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 150 HP
Output Power - Decimal: 150 HP
Enclosure Type: TEFC Totally Enclosed Fan Cooled
Mounting: Type F1
Construction: Cast Iron Frame

Motors, AC: Type - AC Motor; Voltage - 460V; Hertz - 60 Hz; Phase - 3PH; Output Power - Fractional - 150 HP; Output Power - Decimal - 150 HP; Enclosure Type - TEFC Totally Enclosed Fan Cooled; Mounting - Type F1; Material - Construction - Cast Iron Frame; Additional Information - Number of Poles: 4

Additional Info: Number of Poles: 4