Menu Search
Motors, AC Motor, 115V, 36 RPM
RIDGID #64447

Motor, 115V, 36 RPM

SKU # 09569164447
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Motor
Voltage: 115V
Speed: 36 RPM

Motors, AC: Type - Motor; Voltage - 115V; Speed - 36 RPM