Menu Search
Motors, AC AC Motor, 230V 50/60 Hz, 1PH
HOFFMAN #28106404SP

McLean AC Motor, 230V 50/60 Hz, 1PH

SKU # 78351022005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Motor
Voltage: 230V
Hertz: 50/60Hz
Phase: 1
Output Power - Fractional: 1/17 HP
Output Power - Decimal: 0.058 HP
Current High/​Low: 1.0/0.9A
Speed: 2700/3000 RPM

Additional Info: Dimensions: 10.00 in. L x 10.00 in. W x 8.00 in. H