Menu Search
Motors, AC AC Motor, 230V 50/60 Hz, 1PH
HOFFMAN #10102010SP

McLean AC Motor, 230V 50/60 Hz, 1PH

SKU # 78351022006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Motor
Voltage: 230V
Hertz: 50/60Hz
Phase: 1
Output Power - Fractional: 1/3 HP
Output Power - Decimal: 0.333 HP
Speed: 3100 RPM
Application: Industrial
Amps: 2A

Motors, AC: Type - AC Motor; Voltage - 230V; Hertz - 50/60 Hz; Phase - 1PH; Output Power - Fractional - 1/3 HP; Output Power - Decimal - 0.333 HP; Speed - 3100 RPM; Application - Industrial; Amps - 2.0A; Additional Information - Dimensions: 11.00 in. L x 13.00 in. W x 13.00 in. H

Additional Info: Dimensions: 11.00 in. L x 13.00 in. W x 13.00 in. H