Menu Search

HOFFMAN #38201903SP

McLean AC Motor, 115V 50/60 Hz, 1PH

SKU: 78351022002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Motor
Voltage: 115V
Hertz: 50/60Hz
Phase: 1
Output Power: 90 W
Current High/Low: 1.39/1.25A
Speed: 2700/3200 RPM
Description
Motors, AC: Type - AC Motor; Voltage - 115V; Hertz - 50/60 Hz; Phase - 1PH; Output Power - 90 W; Current High/Low - 1.39/1.25A; Speed - 2700/3200 RPM; Additional Information - Dimensions: 10.00 in. L x 10.00 in. W x 8.00 in. H
Additional Info: Dimensions: 10.00 in. L x 10.00 in. W x 8.00 in. H