Menu Search
Motors, AC AC Motor, 460V, 60 Hz, 3PH, 100 HP, 100.0 HP, 112A, 1785 RPM

BALDOR ELECTRIC CO #ECP4400T-4

AC Motor, 460V, 60 Hz, 3PH, 100 HP, 100.0 HP, 112A, 1785 RPM

SKU #78156810767
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: AC Motor
Voltage: 460V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 100 HP
Output Power - Decimal: 100.0 HP
Current High/Low: 112A
Speed: 1785 RPM
Application: Super E Chemical Processing
Enclosure Type: TEFC
Shaft Speed/Rotation: 1-Speed Reversible
Frame Size: 405T
Shaft Dimensions: 2.875 in. Dia
Bearing: Ball Bearing
Insulation: Class F
Mounting: Type F1
Construction: Iron
Temperature - Operating: 40deg C

BALDOR ECP4400T-4 MOTOR