Menu Search
Motors, AC AC Motor, 230/460V 60 Hz, 3PH

BALDOR ELECTRIC CO #ECP2333T

AC Motor, 230/460V 60 Hz, 3PH

SKU #78156828954
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Motor
Voltage: 230/460V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 15 Hp
Output Power - Decimal: 15 Hp
Current High/Low: 38/18.1A
Speed: 2700 RPM
Application: Severe Duty
Enclosure Type: TEFC
Shaft Speed/Rotation: 1-Speed Reversible
Frame Size: 254T
Amps: 18.1A
Shaft Dimensions: 1.625 in. Dia Shaft
Bearing: Ball Bearing
Insulation: Class F
Mounting: Type F1
Construction: Iron Frame
Temperature - Operating: 40°C

Motors, AC: Type - AC Motor; Voltage - 230/460V; Hertz - 60 Hz; Phase - 3PH; Output Power - Fractional - 15 Hp; Output Power - Decimal - 15 Hp; Current High/Low - 38/18.1A; Speed - 2700 RPM; Application - Severe Duty; Enclosure Type - TEFC ; Shaft Speed/Rotation - 1-Speed Reversible; Frame Size - 254T; Amps - 18.1A; Shaft Dimensions - 1.625 in. Dia Shaft; Bearing - Ball Bearing; Insulation - Class F; Mounting - Type F1; Material - Construction - Iron Frame; Temperature - Operating - 40 deg C; Additional Information - Base Indicator: Rigid, KVA Code: H, Power Factor: 83, Number of Poles: 2, Service Factor: 1.15, Efficiency: 92.4 Percent, Overall Length: 24.78 in.

Additional Info: Base Indicator: Rigid, KVA Code: H, Power Factor: 83, Number of Poles: 2, Service Factor: 1.15, Efficiency: 92.4 Percent, Overall Length: 24.78 in.