Menu Search
Motors, AC AC Motor, 208/230/460V 60 Hz, 3PH
BALDOR ELECTRIC CO #VM3615T

AC Motor, 208/230/460V 60 Hz, 3PH

SKU # 78156810997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Motor
Voltage: 208/230/460V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 5 HP
Output Power - Decimal: 5.00 HP
Speed: 1745 RPM
Application: Pumps, Fans, Conveyors, Machine Tools, Gear Reducers
Enclosure Type: TEFC Totally Enclosed Fan Cooled
Shaft Speed/​Rotation: 1-Speed
Frame Size: 184TC
Amps: 14.2/13.6/6.8A
Shaft Dimensions: 1.125 in.
Bearing: Ball Bearing
Insulation: Class F
Mounting: Type F1
Construction: Steel Frame
Temperature - Operating: 40°C

Motors, AC: Type - AC Motor; Voltage - 208/230/460V; Hertz - 60 Hz; Phase - 3PH; Output Power - Fractional - 5 HP; Output Power - Decimal - 5.00 HP; Speed - 1745 RPM; Application - Pumps, Fans, Conveyors, Machine Tools, Gear Reducers; Enclosure Type - TEFC Totally Enclosed Fan Cooled; Shaft Speed/Rotation - 1-Speed; Frame Size - 184TC; Amps - 14.2/13.6/6.8A; Shaft Dimensions - 1.125 in.; Bearing - Ball Bearing; Insulation - Class F; Mounting - Type F1; Material - Construction - Steel Frame; Temperature - Operating - 40deg C; Additional Information - Motor Lead Quantity: 9 at 16 AWG, Motor Lead Termination: Flying Leads, Overall Length: 16.55 in., Service Factor: 1.15, 4 Poles, Efficiency: 87.5 Percent

Additional Info: Motor Lead Quantity: 9 at 16 AWG, Motor Lead Termination: Flying Leads, Overall Length: 16.55 in., Service Factor: 1.15, 4 Poles, Efficiency: 87.5 Percent