Menu Search
BALDOR ELECTRIC CO #VM3614T

AC Motor, 208-230/460V 60 Hz, 3PH

SKU # 78156810983
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Motor
Voltage: 208-230/460V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 2 HP
Output Power - Decimal: 2 HP
Current High/​Low: 6.8/3.4A
Speed: 1165 RPM
Application: General Purpose
Enclosure Type: TEFC Totally Enclosed Fan Cooled
Frame Size: 184TC
Bearing: Ball Bearing
Insulation: Class F
Mounting: Type F1

Motors, AC: Type - AC Motor; Voltage - 208-230/460V; Hertz - 60 Hz; Phase - 3PH; Output Power - Fractional - 2 HP; Output Power - Decimal - 2 HP; Current High/Low - 6.8/3.4A; Speed - 1165 RPM; Application - General Purpose; Enclosure Type - TEFC Totally Enclosed Fan Cooled; Frame Size - 184TC; Bearing - Ball Bearing; Insulation - Class F; Mounting - Type F1; Additional Information - For Pumps, Fans, Conveyors, Machine Tools, Gear Reducers

Additional Info: For Pumps, Fans, Conveyors, Machine Tools, Gear Reducers