Menu Search
Motors, AC AC Motor, 190/380V, 230/460V 50/60 Hz, 3PH
BALDOR ELECTRIC CO #VM7037

AC Motor, 190/380V, 230/460V 50/60 Hz, 3PH

SKU # 78156811203
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Motor
Voltage: 190/380V, 230/460V
Hertz: 50/60Hz
Phase: 3
Output Power - Fractional: 1-1/2 HP, 2 HP
Output Power - Decimal: 1.50 HP, 2.00 HP
Speed: 1435/1735 RPM
Application: Pumps, Blowers, Valves
Enclosure Type: TEFC Totally Enclosed Fan Cooled
Shaft Speed/​Rotation: 1-Speed
Frame Size: 56C
Amps: 5.6/2.8A, 6/3A
Shaft Dimensions: 0.625 in.
Bearing: Ball Bearing
Insulation: Class B
Mounting: Type F1
Construction: Steel Frame
Temperature - Operating: 40°C

Motors, AC: Type - AC Motor; Voltage - 190/380V, 230/460V; Hertz - 50/60 Hz; Phase - 3PH; Output Power - Fractional - 1-1/2 HP, 2 HP; Output Power - Decimal - 1.50 HP, 2.00 HP; Speed - 1435/1735 RPM; Application - Pumps, Blowers, Valves; Enclosure Type - TEFC Totally Enclosed Fan Cooled; Shaft Speed/Rotation - 1-Speed; Frame Size - 56C; Amps - 5.6/2.8A, 6/3A; Shaft Dimensions - 0.625 in.; Bearing - Ball Bearing; Insulation - Class B; Mounting - Type F1; Material - Construction - Steel Frame; Temperature - Operating - 40deg C; Additional Information - Motor Lead Quantity: 9 at 18 AWG, Motor Lead Termination: Flying Leads, Overall Length: 15.17 in., Service Factor: 1, 4 Poles, Efficiency: 82.5 Percent

Additional Info: Motor Lead Quantity: 9 at 18 AWG, Motor Lead Termination: Flying Leads, Overall Length: 15.17 in., Service Factor: 1, 4 Poles, Efficiency: 82.5 Percent