Menu Search
Motors, AC AC Motor, 115/230V, 60 Hz, 1PH, 1/4 HP, 0.25 HP, 5/2.5A, 1725 RPM

BALDOR ELECTRIC CO #KL3403

AC Motor, 115/230V, 60 Hz, 1PH, 1/4 HP, 0.25 HP, 5/2.5A, 1725 RPM

SKU #78156810899
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: AC Motor
Voltage: 115/230V
Hertz: 60Hz
Phase: 1
Output Power - Fractional: 1/4 HP
Output Power - Decimal: 0.25 HP
Current High/Low: 5/2.5A
Speed: 1725 RPM
Application: General Purpose
Enclosure Type: TEFC
Shaft Speed/Rotation: 1-Speed Reversible
Frame Size: 56C
Shaft Dimensions: 0.625 in. Dia
Bearing: Ball Bearing
Insulation: Class B
Mounting: Type F1
Construction: Steel
Temperature - Operating: 40deg C

BALDOR KL3403 1/4HP NEMA-C FACE MTR