Menu Search
Motor Stub Insulators Motor Stub Splice Boot 600V Neoprene Body, Nylon Straps
THOMAS & BETTS #MSC8

Motor Stub Splice Boot 600V Neoprene Body, Nylon Straps

SKU # 78621080625 Manufacturer Series: MSC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Insulator Type: Motor Stub Splice Boot
Material: Neoprene Body, Nylon Straps
Voltage: 600V
AWG Min: 12
AWG Max: 8
Bolt Length: 3/8 in.