Menu Search
Motor Stub Insulators Stub Splices, 600V, 2 - 4/0 AWG, 1 in. Bolt Length, Motor Stub Splice Boot Insulator
AREA LIGHTING RESEARCH #RVC-3V-(B5)

Stub Splices, 600V, 2 - 4/0 AWG, 1 in. Bolt Length, Motor Stub Splice Boot Insulator

SKU # 04568600351 Manufacturer Series: RVC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Insulator Type: Motor Stub Splice Boot
Material: Elastomeric Rayvolve
Voltage: 600V
AWG Min: 2
AWG Max: 4/0
Bolt Length: 1 in.

Additional Info: Additional Application:Street Light connections, 2-3 wire Stub Splices