Menu Search
INDUSTRIAL SUPPLIES MISC #PSI8031

Indicator, Phase Sequence and Open Phase

SKU # 78404116317 Manufacturer Series: Sperry
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Phase Sequence Indicator
Rotation Check: Energized Phase Rotation
Phase Indication: Identifies L1,L2,L3 (Red, Blue, White)
Phase Indicators: (3) LED, Visual Rotation
Motor Rotation Indicators: Disc

Motor Rotation-Phase Sequence Indicators: Tester Type - Phase Sequence Indicator; Rotation Check - Energized Phase Rotation; Phase Indication - Identifies L1,L2,L3 (Red, Blue, White); Phase Indicators - (3) LED, Visual Rotation; Motor Rotation Indicators - Disc; Additional Information - Tests: Open Phase Indication, Phase Rotation. Voltage: 110 to 600VAC. Test Leads: 1.5m Red, Black, Blue w/Alligator Clips; Manufacturer Series - Sperry

Additional Info: Tests: Open Phase Indication, Phase Rotation. Voltage: 110 to 600VAC. Test Leads: 1.5m Red, Black, Blue w/Alligator Clips