Menu Search
IDEAL #61-520

Phase Sequence Indicator

SKU # 78325061520
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Tester Type: Phase Sequence Indicator
Rotation Check: Energized Phase Rotation
Phase Indication: Identifies L1,L2,L3 (Red, Blue, White)
Phase Indicators: (3) Neon Lamps, Visual Rotation
Case: Included

Motor Rotation-Phase Sequence Indicators: Tester Type - Phase Sequence Indicator; Rotation Check - Energized Phase Rotation; Phase Indication - Identifies L1,L2,L3 (Red, Blue, White); Phase Indicators - (3) Neon Lamps, Visual Rotation; Case - Included; Additional Information - 0-600V

Additional Info: 0-600V

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.