Menu Search
Motor Protection Relays Thermistor Relay, 24V AC/DC, LED Power On Display, Motor Temperature Monitoring
SIEMENS #3RN1012-2CB00

Thermistor Relay, 24V AC/DC, LED Power On Display, Motor Temperature Monitoring

SKU # 75455466519 Manufacturer Series: 3RN1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thermistor Protection
Display: LED Power On
Function: Motor Temperature Monitoring
Operating Temperature: -25 deg C to 60 deg C
Dimensions: WxHxD: 0.88 x 4.05 x 3.58 in.

Additional Info: Enclosure: IP20, Contact Configuration: 1-NO 1-NC, Coil Voltage: 24VAC/DC