Menu Search
Motor Protection Relays Thermistor Relay, 24/240V AC/DC, 3 A, LED Trip/Short Circuit Display
SIEMENS #3RN1012-1CK00

Sirius Thermistor Relay, 24/240V AC/DC, 3 A, LED Trip/Short Circuit Display

SKU # 75455466518 Manufacturer Series: 3RN1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thermistor Protection
Display: LED Trip, Short Circuit
Function: Motor Temperature Monitoring
Output Style: 1 NO, 1 NC
Nominal Voltage: 24-240V AC/DC Operating
Nominal Current: 3
Operating Temperature: -25 deg C to 60 deg C
Dimensions: WxHxD: 0.88 x 4.01 x 3.58 in.

Motor Protection Relays: Type - Thermistor Protection; Display - LED Trip, Short Circuit; Function - Motor Temperature Monitoring; Output Style - 1 NO, 1 NC; Nominal Voltage - 24-240V AC/DC Operating; Nominal Current - 3; Operating Temperature - -25 deg C to 60 deg C; Dimensions - in - 0.88 in. W x 4.01 in. H x 3.58 in.D; Additional Information - 22.5 mm Wide, Auto Reset, Screw Connection; Manufacturer Series - SIRIUS 3RN1

Additional Info: 22.5mm Wide, Auto Reset, Screw Connection