Menu Search
Motor Protection Relays Thermistor Relay, 24/240V AC/DC, 3 A, LED Trip Indication Display, Motor Temperature Monitoring

SIEMENS #3RN1000-2AB00

Sirius Thermistor Relay, 24/240V AC/DC, 3 A, LED Trip Indication Display, Motor Temperature Monitoring

SKU #75455466502
Manufacturer Series: 3RN1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermistor Protection
Display: LED Trip Indication
Function: Motor Temperature Monitoring
Output Style: 1 CO
Nominal Voltage: 24-240V AC/DC Operating
Nominal Current: 3
Operating Temperature: -25 deg C to 60 deg C
Dimensions: WxHxD: 0.88 x 3.3 x 3.58 in.

Additional Info: 22.5mm Wide, Auto Reset, Spring Connection