Menu Search
Motor Protection Relays Thermistor Relay, 110VAC, LED Power On Display, Motor Temperature Monitoring

SIEMENS #3RN1000-2AG00

Thermistor Relay, 110VAC, LED Power On Display, Motor Temperature Monitoring

SKU #75455466503
Manufacturer Series: 3RN1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermistor Protection
Display: LED Power On
Function: Motor Temperature Monitoring
Operating Temperature: -25 deg C to 60 deg C
Dimensions: WxHxD: 0.88 x 3.3 x 3.58 in.

Additional Info: Enclosure: IP20, Contact Configuration: 1-CO, Coil Voltage: 110VAC