Menu Search
Motor Protection Relays Thermistor Motor Protection Unit, LED, Motor Temperature Monitoring

SIEMENS #3RN10121GB00

Thermistor Motor Protection Unit, LED, Motor Temperature Monitoring

SKU #88762141901
Manufacturer Series: 3RN10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermistor Protection
Display: LED
Function: Motor Temperature Monitoring
Operating Temperature: -25 deg C to 60 deg C
Dimensions: WxHxD: 0.88 x 4.05 x 3.58 in.

Motor Protection Relays: Type - Thermistor Protection; Display - LED; Function - Motor Temperature Monitoring; Operating Temperature - -25 deg C to 60 deg C; Dimensions - in - 0.88 in. W x 4.05 in. H x 3.58 in. D; Additional Information - Enclosure: IP20, Contact Configuration: 2-CO, Coil Voltage: 24VAC/DC, Terminal: Screw; Manufacturer Series - 3RN10

Additional Info: Enclosure: IP20, Contact Configuration: 2-CO, Coil Voltage: 24VAC/DC, Terminal: Screw