SIEMENS #3RF29160JA13

Solid State Relay Relay, 110-230/24V AC/DC Operating

SKU: 88762103495
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Solid State Relay
Function: Heater Current Monitoring
Nominal Voltage: 110-230/24V AC/DC Operating
Nominal Current: 16
Mounting: Clip-On
Operating Temperature: -25 deg C to 60 deg C
Dimensions: WxHxD: 1.77 x 4.38 x 2.73 in.
Manufacturer Series: Sirius
Description
Motor Protection Relays: Type - Solid State Relay; Function - Heater Current Monitoring; Nominal Voltage - 110-230/24V AC/DC Operating; Nominal Current - 16; Mounting - Clip-on; Operating Temperature - -25 deg C to 60 deg C; Dimensions - in - 1.77 in. W x 4.38 in. H x 2.73 in. D; Additional Information - Enclosure: IP20, Contact Configuration: 1-NC, Connection Type: Screw; Manufacturer Series - Sirius
Additional Info: Enclosure: IP20, Contact Configuration: 1-NC, Connection Type: Screw