Menu Search
Motor Protection Relays Solid State Relay, 400/600VAC, 90 A, Load Monitoring, 1.77 in. W x 4.38 in. H x 2.73 in. D
SIEMENS #3RF2990-0GA16

Sirius Solid State Relay, 400/600VAC, 90 A, Load Monitoring, 1.77 in. W x 4.38 in. H x 2.73 in. D

SKU # 75455487435 Manufacturer Series: 3RF2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Solid State Relay
Function: Load Monitoring
Nominal Voltage: 400/600Vac
Nominal Current: 90
Mounting: Clip-On
Operating Temperature: -25 deg C to 60 deg C
Dimensions: WxHxD: 1.77 x 4.38 x 2.73 in.

Additional Info: Enclosure: IP20, Contact Configuration: 1-NO 1-NC 1-CO, Coil Voltage: 24VAC/DC