Solid State Relay, 400/600VAC, 50 A, Power Controller, 3.54 in. W x 1.96 in. H x 4.72 in. D

SKU: 04089265709
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Solid State Relay
Function: Power Controller
Nominal Voltage: 400/600Vac
Nominal Current: 50
Manufacturer Series: SIRIUS 3RF2
Motor Protection Relays: Type - Solid State Relay; Function - Power Controller; Nominal Voltage - 400/600Vac; Nominal Current - 50; Additional Information - Coil Voltage: 24VAC/DC; Manufacturer Series - SIRIUS 3RF2
Additional Info: Coil Voltage: 24VAC/DC