Menu Search
EATON #EMR-4000A0IA0

Motor Protection Relay, LED, Programmable, Digital 19-300Vdc, 40-250Vac

SKU # 78668548377 Manufacturer Series: EMR-4000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Motor Protection
Display: LED
Function: Motor Protection, Monitoring, Diagnostics, Metering, Starting Control
Number of Inputs: 8
Input Style: Programmable, Digital
Number of Outputs: 5
Output Style: Programmable, Analog
Nominal Voltage: 19-300Vdc, 40-250Vac
Nominal Current: 5
Communication: Modbus RTU (RS-485) Plus Modbus TCP (RJ-45)
Mounting: Standard Mount
Operating Temperature: -20 to 60 Degree C (-4 to 140 Degree F)
Dimensions: WxHxD: 9.72 x 8.7 x 8.05 in.

Eaton EMR-4000 motor protection relay is a multifunctional microprocessor-based protective relay for the protection of any size motor at all voltage levels. It is most commonly applied on medium voltage or larger motors. The EMR-4000 relay is a current and voltage device that provides complete and reliable motor protection, monitoring, diagnostics, metering and starting control functions.

Additional Info: Ground Current: 5A/1A, Removable Terminals