Menu Search
EATON #EMR-3000A0IB0

Motor Protection Relay, LED, Programmable, Digital 19-300Vdc, 40-250Vac

SKU # 78668544108 Manufacturer Series: EMR-3000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Motor Protection
Display: LED
Function: Motor Protection, Monitoring, Starting Control
Number of Inputs: 4
Input Style: Programmable, Digital
Number of Outputs: 4
Output Style: Programmable, Analog
Nominal Voltage: 19-300Vdc, 40-250Vac
Nominal Current: 5
Communication: Modbus RTU (RS-485) Plus Modbus TCP (RJ-45)
Mounting: Standard Mount
Operating Temperature: -20 to 60 Degree C (-4 to 140 Degree F)
Dimensions: WxHxD: 8.05 x 8.62 x 6.82 in.

Eaton EMR-3000 motor protection relay is a multifunctional microprocessor-based protective relay for the protection of any size motor at all voltage levels. It is most commonly applied on medium voltage or larger motors. The MP-3000 relay is a current only device that provides complete and reliable motor protection, monitoring and starting control functions.

Additional Info: Ground Current: 5A/1A, Removable Terminals