AREA LIGHTING RESEARCH #MCK-5-3V

Stub Splice and Motor Connector Kit, 5kV, 300-750 Feeder AWG, Heat Shrink, 3 Splices, 1C Non-Shielded Cable

SKU: 04568600029
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Motor Lead Pigtail Splice
Number of Splices: 3
Voltage: 5kV
Cable Type: 1C Non-Shielded
Material: Heat Shrink
Connector Incl-N/Incl: Not Included
Connector Type: 1-Hole
Feeder AWG: 300-750
Motor Lead AWG: 300-750
Manufacturer Series: MCK
Description
Motor Lead Splices: Type - Motor Lead Pigtail Splice; Number of Splices - 3; Voltage - 5kV; Cable Type - 1C Non-Shielded; Material - Heat Shrink; Connector Incl-N/Incl - Not Included; Connector Type - 1-Hole; Feeder AWG - 300-750; Motor Lead AWG - 300-750; Additional Information - Bolt Length; 1-1/2"; Manufacturer Series - MCK
Additional Info: Bolt Length; 1-1/2"