Menu Search
AREA LIGHTING RESEARCH #GELCAP-4(B5)

Motor Connection Splice Cover Kit

SKU # 04568608062 Manufacturer Series: GelCap
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Connection Splice Cover Kit
Voltage: 1000V
Material: Polymeric, Polypropylene Clamp, Elastomer Cover
Connector Incl-N/​Incl: Included
Feeder AWG: 250-500

Motor Lead Splices: Type - Motor Connection Splice Cover Kit; Voltage - 1000V; Material - Polymeric, Polypropylene Clamp, Elastomer Cover; Connector Incl-N/Incl - Included; Feeder AWG - 250-500; Additional Information - Adhesive Coating: Silicone Gel, Max Lug Barrel Length: 2.0 in., Bolt Width: 1.1 in., Bolt Length: 1.85 in., Gelcap Length: 8.0 in., Operating Temp: -40 deg C to 105 deg C; Manufacturer Series - Gelcap

Additional Info: Adhesive Coating: Silicone Gel, Max Lug Barrel Length: 2.0 in., Bolt Width: 1.1 in., Bolt Length: 1.85 in., Gelcap Length: 8.0 in., Operating Temp: -40 deg C to 105 deg C