Menu Search
Motor Lead Splices Motor Connection Splice Cover Kit

AREA LIGHTING RESEARCH #GELCAP-2(B5)

Motor Connection Splice Cover Kit

SKU #04568608060
Manufacturer Series: GelCap
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Motor Connection Splice Cover Kit
Voltage: 1000V
Material: Polymeric, Polypropylene Clamp, Elastomer Cover
Connector Incl-N/Incl: Included
Feeder AWG: 8-2

Motor Lead Splices: Type - Motor Connection Splice Cover Kit; Voltage - 1000V; Material - Polymeric, Polypropylene Clamp, Elastomer Cover; Connector Incl-N/Incl - Included; Feeder AWG - 8-2; Additional Information - Adhesive Coating: Silicone Gel, Max Lug Barrel Length: 1.0 in., Bolt Width: 0.625 in., Bolt Length: 1.25 in., Gelcap Length: 3.50 in., Operating Temp: -40 deg C to 105 deg C; Manufacturer Series - Gelcap

Additional Info: Adhesive Coating: Silicone Gel, Max Lug Barrel Length: 1.0 in., Bolt Width: 0.625 in., Bolt Length: 1.25 in., Gelcap Length: 3.50 in., Operating Temp: -40 deg C to 105 deg C