Menu Search
3M #5331

Motor Lead Splicing Kit, 5/8kV, 8-4 Feeder AWG, Rubber, 3 Splices, 1C Shielded and Non-Shielded Cable

SKU # 05400712275
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Lead Inline Splice
Number of Splices: 3
Voltage: 5/8kV
Cable Type: 1C Shielded and Non-Shielded
Material: Rubber
Connector Incl-N/​Incl: Not Included
Feeder AWG: 8-4
Motor Lead AWG: 10-4

Motor Lead Splices: Type - Motor Lead Inline Splice; Number of Splices - 3; Voltage - 5/8kV; Cable Type - 1C Shielded and Non-Shielded; Material - Rubber; Connector Incl-N/Incl - Not Included; Feeder AWG - 8-4; Motor Lead AWG - 10-4