3M #5322

Motor Lead Splicing Kit, 5/8kV, 2-1/0 Feeder AWG, Molded Rubber/Re-usable, 3 Splices, 1C Shielded Cable

SKU: 05400712272
Manufacturer Series: 5320
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Motor Lead Pigtail Splice
Number of Splices: 3
Voltage: 5/8kV
Cable Type: 1C Shielded
Material: Molded Rubber, Re-usable
Connector Incl-N/Incl: Not Included
Connector Type: 1 or 2-Hole
Feeder AWG: 2-1/0
Motor Lead AWG: 4-1/0
Manufacturer Series: 5320
Motor Lead Splices: Type - Motor Lead Pigtail Splice; Number of Splices - 3; Voltage - 5/8kV; Cable Type - 1C Shielded; Material - Molded Rubber, Re-usable; Connector Incl-N/Incl - Not Included; Connector Type - 1 or 2-Hole; Feeder AWG - 2-1/0; Motor Lead AWG - 4-1/0; Manufacturer Series - 5320