3M #5382

Motor Lead Splicing Kit, 5/8kV, 2-1/0 Feeder AWG, EPDM Rubber/Re-Useable, 31C Shielded and Non-Shielded Cable

SKU: 05112855952
Manufacturer Series: 5380
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Motor Lead Pigtail Splice
Number of Splices: 3
Voltage: 5/8kV
Cable Type: 1C Shielded and Non-Shielded
Material: EPDM Rubber, Re-Useable
Connector Incl-N/Incl: Not Included
Connector Type: 1-Hole CU Compression Lug
Feeder AWG: 2-1/0
Motor Lead AWG: 4-1/0
Manufacturer Series: 5380
Description
Motor Lead Splices: Type - Motor Lead Pigtail Splice; Number of Splices - 3; Voltage - 5/8kV; Cable Type - 1C Shielded & Non-Shielded; Material - EPDM Rubber, Re-Useable; Connector Incl-N/Incl - Not Included; Connector Type - 1-Hole CU Compression Lug; Feeder AWG - 2-1/0; Motor Lead AWG - 4-1/0; Additional Information - Feeder Cable Insulation OD Range: 0.43-0.65 in (11-16.5 mm). Max Lug Length: 2.75 in (70 mm); Manufacturer Series - 5380
Additional Info: Feeder Cable Insulation OD Range: 0.43-0.65 in (11-16.5 mm). Max Lug Length: 2.75 in (70 mm)