Menu Search
Search
SIEMENS #3RA21100HH151AP0

Sirius Starter, MSP Contactor/Starter Combination; Non-Reversing; 16A; 0.55-0.8 FLA

SKU # 66264389934 Manufacturer Series: 3RA21
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 0.55 - 0.8
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2110
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 230V 50/60Hz
Overload Relay: Adjustable

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Fastbus 60mm Busbar System