Menu Search
Search
SIEMENS #3RU21160GC0

Sirius Relay, Thermal/Trip Class 10; 1NO 1NC; 3 Pole; 0.45 to 0.63 FLA

SKU # 66264391991 Manufacturer Series: 3RU21
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 0.45-0.63
Mounting: Contactor
Type: Thermal, Trip Class 10
Size, IEC: S00
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 1A at 400V

Additional Info: Operating Temperature: -40 to 70 deg C, Protection: IP20, Spring Terminal, For Motor Protection