Menu Search
Search
EATON #ECN1708AAA-R63/C

Freedom Starter, Reversing; 120/110V 60/50Hz Coil; 4-20A FLA

SKU # 78668545368
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 4 - 20
Size: NEMA Size 0
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Disconnect: Non-Fusible
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Solid State

Additional Info: Auxiliary Contacts: 1NO-1NC, Without Ground Fault