Menu Search
EATON #ECN1802EJB-R61/D

Freedom Starter, Non-Reversing; 208V Coil; 1.6-8A FLA

SKU # 78668539573
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 1.6 - 8
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 208V 60Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State

Additional Info: Class R Fuse Clip, Control Transformer Included, Auxiliary Contacts: 1NO-1NC