Menu Search
Search
EATON #ECX09C5ATA-I

Starter, Non-Reversing; 120V AC 60Hz; 4.0-6.0 Motor FLA

SKU # 78668554212 Manufacturer Series: XT
View more versions of this product
Motor FLA: 4.00-6.00
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size C
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 1-Phase 115V: 0.5 Hp
Enclosure Type: NEMA 4X
Overload Relay: Without Overload Protection

XT Non-metallic 4X starters are the latest addition to our broad line of pre-engineered solutions that make it easy to get an enclosed starter fast. These sturdy, uncomplicated starters are economical, but built to last.

Additional Info: Overload Relay: XTOB, Cover Control: STOP/START Selector Switch with Red Run Pilot Light, Enclosure: IP66