Menu Search
Search
EATON #ECN1638AAA-R63/E

Freedom Starter, Non-Reversing; 120/110V 60/50Hz Coil; 20.0-100.0A FLA

SKU # 78668545336
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 20.0-100.0
Size: NEMA Size 3
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Disconnect: Non-Fusible
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Solid State

Additional Info: Auxiliary Contacts: 1NO-1NC, Without Ground Fault