Menu Search
Search
Automation and Control Starters Definite Purpose Starters Starter, Definite Purpose; Open Enclosure

EATON

Starter, Definite Purpose; Open Enclosure

(33 Product Options) Manufacturer Series: Definite Purpose 15-75A
  • Starter Type: Definite Purpose
  • Rating - Volts: 690V AC
  • Phase: 1
  • Control Type: Separate
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 1
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic
Auxiliary Contacts: 1NO