Menu Search
Search
EATON #A30CNE45AX5E045

Starter, Definite Purpose; Open Enclosure; 45A; 9.00-45.00 FLA

SKU # 78668547122 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: Dial Selection, 9.00-45.00
Rating - Volts: 600V AC
Amps - inductive: 45A
Coil Voltage: 110-120V AC
Starter Type: Definite Purpose
Phase: 3
Control Type: Common
Enclosure Type: Open
Overload Relay: Electronic