Menu Search
Search
EATON #A30CNE40CX5E045

Starter, Definite Purpose; Open Enclosure; 40A; 9.0-45.0A FLA

SKU # 78668547088 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
View more versions of this product
Motor FLA: 9.0 - 45.0A
Rating - Volts: 690V AC
Amps - inductive: 40A
Coil Voltage: 440-480V AC 50/60Hz
Starter Type: Definite Purpose
Phase: 3
Control Type: Common
Enclosure Type: Open
Overload Relay: Electronic

Additional Info: Power Terminals: Lugs without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With Metal Mounting Plate