Menu Search
Search
EATON #A29CRE45BA3E032

Starter, Definite Purpose; Open Enclosure; 45A; 6.4-32.0A FLA

SKU # 78668520910 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
View more versions of this product
Motor FLA: 6.4 - 32.0A
Amps - inductive: 45A
Coil Voltage: 208-240V AC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 3
Control Type: Common
Enclosure Type: Open
Overload Relay: Electronic
Auxiliary Contacts: 1NO

Additional Info: Power Terminals: Lugs without Quick Connect Terminals/Box Lugs (Posidrive Setscrew), Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With DIN Rail Mounting Adapter