Menu Search
Search
EATON #B29SNE30BA3E045

Starter, Definite Purpose; Open Enclosure; 30A; 9.0-45.0A FLA

SKU # 78668520773 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
Motor FLA: 9.0 - 45.0A
Amps - inductive: 30A
Coil Voltage: 208-240V AC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 1
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic
Auxiliary Contacts: 1NO

Additional Info: Power Terminals: Lugs without Quick Connect Terminals/Box Lugs (Posidrive Setscrew), Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With Metal Mounting Plate