The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON #B29SNE30AA3E002

Starter, Definite Purpose; Open Enclosure; 30A; 0.4-2.0A FLA

SKU # 78668520721 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
View more versions of this product
Motor FLA: 0.4 - 2.0A
Amps - inductive: 30A
Coil Voltage: 110-120V AC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 1
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic
Auxiliary Contacts: 1NO

Additional Info: Power Terminals: Lugs without Quick Connect Terminals/Box Lugs (Posidrive Setscrew), Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With Metal Mounting Plate