You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #B29SNC15TX3E008

Starter, Definite Purpose; Open Enclosure; 15A; 1.6-8.0A FLA

SKU # 78668520411 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 1.6 - 8.0A
Amps - inductive: 15A
Coil Voltage: 24VAC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 1
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic

Additional Info: Power Terminals: Screw/Pressure Plate without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With Metal Mounting Plate