Menu Search
EATON #B29SRC15TA3E002

Starter, Definite Purpose; Open Enclosure; 15A; 0.4-2.0A FLA

SKU # 78668520391 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 0.4 - 2.0A
Amps - inductive: 15A
Coil Voltage: 24VAC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 1
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic
Auxiliary Contacts: 1NO

Additional Info: Power Terminals: Screw/Pressure Plate without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With DIN Rail Mounting Adapter